Shop All Security Seals
Universeal
Cable Seal 12" x 13/64", Aluminum, Blue, Pk50
Mfr # F500M BLUE50
Zoro # G4420985
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # F500M BLUE50
- Zoro # G4420985
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Length | 12" |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-3/16 in H x 1-5/16 in W |
Cable Dia. | 13/64 in |
Cable Diameter | 3/16 in |
Cable Length | 12 in |
Lock Width | 1 1/8 in |
Lock Length | 1 3/16 in |
Description
Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,497 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAVALUS Measurement Tape, PK6 (MAV10016)
- CHAPIN Wand Backpack Poly (6-8219)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- Universeal Protective Packaging