Shop All Security Seals
Universeal
Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50
Mfr # F150ZP YELLOW50
Zoro # G5771151
product price: $30.45
/pk 50, $0.61/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Yellow
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # F150ZP YELLOW50
- Zoro # G5771151
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-3/16 in H x 7/8 in W |
Length | 12" |
Cable Dia. | 1/16 in |
Cable Diameter | 1/16 in |
Lock Width | 5/8 in |
Lock Length | 1 1/8 in |
Cable Length | 12 in |
Description
Cable Seals, Steel, Yellow, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 380 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File, 13 Pocket, Blue (48235)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- SHARPIE Purple Permanent Marker, Fine Tip, 12 PK (30008)
- ORION Fluorescent Dye Marker - 2-Pack (984)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- Universeal Protective Packaging