Shop All Security Seals
Universeal
Bolt Seal 3-1/4" x 21/64", Steel, Red, Pk50
Mfr # SHL RED50
Zoro # G4421140
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Red
- Useable Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # SHL RED50
- Zoro # G4421140
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/4 in |
Cable Dia. | 21/64 in |
Length | 3-1/4" |
Security Seal Flag Dimensions | 63/64 in H x 41/64 in W |
Bolt Diameter | 5/16 in |
Bolt Length | 3 9/16 in |
Lock Length | 2 1/4 in |
Description
Bolt Seals, Steel, Red, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- X-TREME Rubber Bands, f/Files, 7"x1/8", 200 Bands/BX, Lime Green PK (ALL02005)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-MD T/A WHITE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- TYDENBROOKS Padlock Seals, Blue, Polypropylene, PK1000 (6170000-3)
- Universeal Security Seals