Shop All Security Seals
Universeal
Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50
Mfr # MAGNUM RED50
Zoro # G4421107
product price: $40.99
/pk 50, $0.82/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Red
- Useable Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # MAGNUM RED50
- Zoro # G4421107
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/2 in |
Cable Dia. | 21/64 in |
Security Seal Flag Dimensions | 63/64 in H x 23/32 in W |
Length | 3-1/2" |
Bolt Diameter | 5/16 in |
Bolt Length | 3 1/4 in |
Lock Length | 2 1/2 in |
Description
Bolt Seals, Steel, Red, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- BOSTITCH Staples, 1/4 In. Leg, PK1200 (BOSSTCR75XHC1M)
- MARKAL Trades-Marker All-Surface Marker, White (96130)
- C-LINE PRODUCTS Filler Paper, College Ruled, 8 x 10-1/2, 100 Sheets, PK36 (22031-CT)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UFLEX GREEN50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- Universeal Protective Packaging