Shop All Currency Holders
Universal
Zippered Wallets/Cases, 11w x 6h, Black, PK2
Mfr # UNV69021
Zoro # G4183975
product price: $7.55
/pk 2, $3.78/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 11"
- Material Leatherette PU
- Height 6"
- Closure Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV69021
- Zoro # G4183975
- UPC # 87547690215
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11" |
Height | 6" |
Details
Item | Transit Sacks |
Color | Black |
Material | Leatherette PU |
Closure | Zipper |
Description
Universal® Zippered Wallets/Cases, 11w x 6h, Black, 2/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Clear/Black, PK2 (UNV69026)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Blue, PK2 (UNV69020)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- PROSOURCE Cash Bx Cmbo Lck 7.87X6.3X3.55 (TS0037)
- CONTROLTEK Trays, 6 Compartments, 8.25 x 7.25 x 4, Black (500075)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- Universal Currency Holders