Shop All Currency Holders
Universal
Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2
Mfr # UNV69025
Zoro # G7733151
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Clear/Blue
- Material Transparent Plastic
- Height 6"
- Closure Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV69025
- Zoro # G7733151
- UPC # 87547690253
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11" |
Height | 6" |
Details
Item | Transit Sacks |
Color | Clear/Blue |
Material | Transparent Plastic |
Closure | Zipper |
Description
Universal® Zippered Wallets/Cases, 11 x 6, Clear/Blue, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Clear/Black, PK2 (UNV69026)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Blue, PK2 (UNV69020)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- CONTROLTEKUSA Controltek USA 510009 Pre-Saturated MICR Check Reader / Currency Counter Cleaning Card, 25PK (283510009)
- BARSKA Cash Box, Compartments 4, 2-1/4 in. H (CB11784)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- Universal Currency Holders