Shop All Currency Holders
Universal
Zippered Wallets/Cases, 11 x 6, Blue, PK2
Mfr # UNV69020
Zoro # G7733319
product price: $6.95
/pk 2, $3.48/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 11"
- Material Leatherette PU
- Height 6"
- Closure Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV69020
- Zoro # G7733319
- UPC # 87547690208
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11" |
Height | 6" |
Details
Item | Transit Sacks |
Color | Blue |
Material | Leatherette PU |
Closure | Zipper |
Description
Universal® Zippered Wallets/Cases, 11 x 6, Blue, 2 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Lower Tape Head Assembly for CS-6050 (CS-6050-2)
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- RITE IN THE RAIN Waterproof Pocket Notebook, 3 x 5In. (635)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Clear/Black, PK2 (UNV69026)
- PAP-R PRODUCTS Preformed Tubular Coin Wrappers, Nickels, $2, PK1000 (23005/2160640)
- PAP-R Strap, Currency, $1000, Yellow Pk (PQP401000)
- COIN-TAINER Automatic Coin Rolls, Quarters (2160651D16)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB5800)
- Universal Currency Holders