Shop All Notebooks & Journals
Universal
Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets
Mfr # UNV66630
Zoro # G4054992
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Cover Color Black
- Cover Material Paper
- Size 10.5 x 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV66630
- Zoro # G4054992
- UPC # 87547666302
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Size | 10.5 x 8 |
Width | 8" |
Book Width | 8" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 10.5" |
Details
Cover Color | Black |
Cover Material | Paper |
Item | Notebooks/Journals |
Color | Black |
Binding | Spiral Coil |
Material | Paper |
Sheet-Ruling Color | Blue |
Hole-Punch Details | Side: 3-Hole |
Sheets per Book/Journal | 70 |
Back-Cover Material | Grayboard |
Weight | 0.57 lbs |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Quadrille Rule |
Sheet Perforation Details | Micro-Perforation |
Sheet Basis Weight (lb) | 15 lb Bond |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Sheet Color | White |
Description
Universal® Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- UNIVERSAL Hardcover Notebook, Black w/White Dots (UNV66350)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV41000)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- Universal Notebooks & Journals