Shop All Notebooks & Journals
Universal
Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4
Mfr # UNV66634
Zoro # G4055412
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Number of Sheets 70
- Cover Color Assorted; Black; Blue; Green; Red
- Cover Material Paper
- Features Side: 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV66634
- Zoro # G4055412
- UPC # 87547666340
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Size | 10.5 x 8 |
Width | 8" |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 4 sq/in |
Book Width | 8" |
Description
Universal® Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- Universal Notebooks & Journals