Shop All Notebooks & Journals
Universal
Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4
Mfr # UNV66614
Zoro # G4055659
product price: $8.39
/pk 4, $2.10/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Cover Color Assorted; Black; Blue; Green; Red
- Cover Material Paper
- Features One-Subject Format
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV66614
- Zoro # G4055659
- UPC # 87547666142
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Width | 8" |
Size | 10.5 x 8 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 10.5" |
Book Width | 8" |
Description
Universal® Wirebound Notebook, 1 Subject, Medium/College Rule, Assorted Color Covers, 10.5 x 8, 70 Sheets, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- FLEX TAPE FLEX TAPE GRAY 4""X5' (TFSGRYR0405)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- Universal Notebooks & Journals