Shop All Document Holders
Universal
Wire Metal Letter Tray, 1 Section, Letter Size Files, 10 in. x 14.13 in. x 3 in., Black
Mfr # UNV20071
Zoro # G108996042
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Wire
- Color Black
- Width 10"
- Height 3"
- Depth 14.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20071
- Zoro # G108996042
- UPC # 87547979662
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10" |
Height | 3" |
Depth | 14.13" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Material | Steel Wire |
Color | Black |
Opening | Front |
Number of Compartments | 1 |
Description
Keep your workspace organized with this letter-size tray. The open design makes it easy to access documents, notebooks or file folders, and the generous dimensions accommodate thick stacks of documents for ample storage space. Durable wire construction offers long-lasting use, and the plastic feet keep it securely in place. With its simple design and black hue, this Universal wire-formed tray brings a classic look to your desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SCHOOL SMART Magnetic Whiteboard Eraser, 2 x 4 Inches, Yellow Handle, Black Foam (084465)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- UNIVERSAL Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Black, PK6 (UNV76895)
- UNIVERSAL UniversalOne„¢ Plastic Cubicle Triple File Pocket, Black (8163)
- UNIVERSAL Sheet Protector, Clear, PK50 (UNV21124)
- UNIVERSAL Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Navy, PK6 (UNV76897)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- Universal Document Holders