Shop All Clocks
Universal
Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately)
Mfr # UNV10461
Zoro # G4138852
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 12"
- Height 12"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- LIFETIME HOAN 4ft Fold-In-Half Table (4428)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- ALEXANDER TARON Alexander Taron 522-6 Engstler Weight-driven Cuckoo Clock - Full Size (522-6)
- Universal Clocks