Shop All Calendars
Universal
Weekly Planner, 11 x 8, Black, 2021
Mfr # 71000
Zoro # G7328967
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Sheet Size 11 x 8
- Color White
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | White |
Format | One Week per Two-Page Spread |
Features | Dates to Remember; Future Planning; Holiday List; Notes/Memos; Quarterly Schedule; Telephone/Address Directory; Three-Year Reference Calendar |
Cover Material | Pajco® Lexide |
Weight | 1.076 lbs |
Material | Pajco® Lexide |
Reversible | No |
Sheets per Calendar/Planner | 76 |
Julian Dates | No |
Academic Year | No |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Binding Type | Wire-O |
Edition Year | 2022 to 2024 |
Calendar Term | 14-Month (Dec to Jan) |
Description
Universal® Weekly Planner, 11 x 8, Black, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- AMERICAN TOMBOW Tombow, Mono Correction Tape, Non-Refillable, 1/6in X 394in, White Tape, 2PK (68627)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE Desk Calendar Base, Black, 4 1/2"x8" (E21-00)
- Universal Calendars