Shop All Sign Holders
Universal
Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2
Mfr # UNV76883
Zoro # G4063751
original price:
$10.99
15% off
new price: $9.29
/pk 2, $4.65/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screws
- Material Plastic
- Height 8.5"
- Width 11"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76883
- Zoro # G4063751
- UPC # 87547768839
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 11 x 8.5 |
Height | 8.5" |
Width | 11" |
Details
Mounting Style | Screws |
Material | Plastic |
Color | Clear |
Description
Universal® Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- UNIVERSAL Clear 2-Sided T-Style Freestanding Frame, 8 1/2 x 11, PK2 (UNV76864)
- UNIVERSAL Mini Table-Top Sign, 1 1/2" x 2", Clear, PK10 (UNV76861)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. H Polished Brass Steel (HDSF-8511-H-PB-PR)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- Universal Signs