Shop All Carbon Monoxide and Smoke Detectors
Universal / Usi Electric
Universal Smoke Sensing Technology, Ionization, Metal Oxide Sensor, 85 dB @ 10 ft Audible Alert
Mfr # MDSCN111
Zoro # G4521259
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 120V AC/DC Hardwired + 9 Volt Replaceable Battery Backup
- Detection Method Ionization, Metal Oxide
- Interconnection Capability Up to 24 Units
- Audible Alert 85 dB @ 10 ft
- Overall Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal / Usi Electric
- MFR # MDSCN111
- Zoro # G4521259
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.63 in |
Overall Height | 1.75 in |
Diameter | 5 3/4 in |
Height | 5 3/4 in |
Manufacturers Warranty Length | 7 yr |
Depth | 5 3/4 in |
Width | 1 3/4 in |
Outside Diameter | 5.75 in |
Manufacturer Warranty Length | 7 yr |
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin Yes, Battery Size Not Applicable, Detector Type Smoke/CO Detector, Includes Dust Cover, Power Source Hardwired, Sensor Type Ionization, Metal Oxide, Visual Alert Type 4 LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Carbon Monoxide, Fire, Natural Gas, Smoke, For Environment Apartment, House, Mobile Home, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- FIRST ALERT First Alert 1039339 Smoke and CO Detector - AA Battery (1039339)
- BRK SMOKE/CO120V AC/DC PHILIPSOTO (SC7010B)
- SDI Smoke Detector Tester, 12 in. H x 8 in. W (SABRE)
- KIDDE Basic Dc Co Alarm (21025778)
- Universal / Usi Electric Carbon Monoxide and Smoke Detectors