Shop All Fire Alarm System Components and Accessories
Universal / Usi Electric
Smoke Alarm Relay, 120VAC 5A
Mfr # USI-960
Zoro # G4521128
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 120V AC
- Height (In.) 3 1/2 in
- Overall Width 1 in
- Overall Height 3.5 in
- Features Relay Activates Auxiliary Devices With Interconnected Smoke Alarm. Controls Devices Such As Sirens, Lights, Door Closers, Bells, Etc. Form "C" Dry Contacts. Compact Size.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal / Usi Electric
- MFR # USI-960
- Zoro # G4521128
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Height (In.) | 3 1/2 in |
Overall Width | 1 in |
Overall Height | 3.5 in |
Width (In.) | 1 in |
Depth (In.) | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Smoke Alarm Relay,120VAC 5A |
Power Source | 120V AC |
Features | Relay Activates Auxiliary Devices With Interconnected Smoke Alarm. Controls Devices Such As Sirens, Lights, Door Closers, Bells, Etc. Form "C" Dry Contacts. Compact Size. |
Standards | UL 217 and UL 539 |
Operating Voltage | 120V AC |
Description
Smoke Alarm Relay, Features Relay Activates Auxiliary Devices With Interconnected Smoke Alarm. Controls Devices Such As Sirens, Lights, Door Closers, Bells, Etc. Form In.C In. Dry Contacts. Compact Size., Power Source 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG595VA (MCPG595VA)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 080)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- SYSTEM SENSOR Base (B110LP)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, 18-1/8" Length (WP-2000)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- FEDERAL SIGNAL Phone Extension Ringer, Grey (TELC-120)
- Universal / Usi Electric Fire Alarm System Components and Accessories