Shop All Carbon Monoxide and Smoke Detectors
Universal / Usi Electric
Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert
Mfr # MI106
Zoro # G4521216
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Ionization
- Power Source 120V AC/DC Hardwired + 9 Volt Replaceable Battery Backup
- Audible Alert 85 dB @ 10 ft
- Overall Width 1 3/4 in
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal / Usi Electric
- MFR # MI106
- Zoro # G4521216
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 5 3/4 in |
Depth | 5 3/4 in |
Height | 5 3/4 in |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 3/4 in |
Width | 1 3/4 in |
Manufacturer Warranty Length | 10 years |
Description
Smoke & Fire Alarm, Battery Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Clamp, Replacement, Assy (WAN12RA)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Burgundy (FP-N-200-L-BRG)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- NAPCO Smoke Detector, White, For Gemini Panels (GEM-SMK)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9060)
- Universal / Usi Electric Fire Protection