Shop All Packing Tapes
Universal
UNV93000 2'' x 55 Yards Clear Heavy-Duty Box Sealing Tape, 6PK
Mfr # 328UNV93000
Zoro # G411519372
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 328UNV93000
- Zoro # G411519372
- Country of Origin United States
- Category Packing Tapes
Description
Seal your important belongings with this Universal UNV93000 2'' x 55 yards clear heavy-duty box sealing tape! This durable tape is excellent for long-term storage or shipping. Its clear construction allows the user to see right through also making it great for protecting labels.This tape is designed to meet U.S. Postal Service regulations. This premium grade tape also features ''Corru Grip'' pressure sensitive hot melt adhesive which creates a maximum seal. Its excellent adhesion properties make it ideal for use with recycled corrugate boxes and linerboard boxes. Perfect for your warehouse it's also able to withstand application temperatures down to 35 degrees Fahrenheit.Overall Dimensions:Length: 55 yardsWidth: 2''Core Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 2", Green/White, 1/Each (TDSS2)
- SMEAD Folder Envelope 8-1/2 x 11", 3 Hole, Pk3 (89500)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- UNIVERSAL UNV73000 2'' x 109 Yards Clear Quiet Tape Box Sealing Tape, 6PK (328UNV73000)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- UNIVERSAL Box Sealing Tape, 2inx55yd, 1.85 mil, Clear (UNV61000)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4105-05G)
- Universal Packing Tapes