Shop All Stretch Wrap
Universal
UNV80118 18'' x 1500' Handwrap Pallet Wrap Film / Stretch Film, 4PK
Mfr # 328UNV80118
Zoro # G811519460
product price: $193.99
/pk 4, $48.50/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 328UNV80118
- Zoro # G811519460
- Country of Origin United States
- Category Stretch Wrap
Description
Secure pallets for safe dry shipping with this Universal UNV80118 18'' x 1500' handwrap pallet wrap film / stretch film. This 80 gauge stretch film is large enough to ensure that you can wrap pallets of almost any size. It will stretch taut over your products to protect them from water dirt and damage and it's even durable enough to resist being punctured. The clear clarity of the film means the products beneath can be seen even when wrapped.This self-adhering stretch film is approved by the U.S. Postal Service. This film can be used with a Universal adjustable hand dispenser sold separately to easily apply it to the pallets in your busy warehouses receiving docks and storage facilities. Use it to wrap products prior to shipping and ensure that they remain secure during transit. The 3'' core means it is compatible with most dispensers providing quick and efficient application to your goods.Overall Dimensions:Length: 1500'Width: 18''Gauge: 80 20 micronsCore Diameter: 3''While Supplies Last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL Dowel Birch Round 3/4X36In (6612UB)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- UNIVERSAL Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear (UNVM205080)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- Universal Stretch & Shrink Wrap