Shop All Packing Tapes
Universal
UNV73000 2'' x 109 Yards Clear Quiet Tape Box Sealing Tape, 6PK
Mfr # 328UNV73000
Zoro # G511519425
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 328UNV73000
- Zoro # G511519425
- Country of Origin United States
- Category Packing Tapes
Description
Seal your important belongings with this Universal UNV73000 2'' x 109 yards clear quiet box sealing tape! This versatile tape is excellent for long-term storage or shipping. Its clear construction allows the user to see right through also making it great for protecting labels. Plus its designed to provide users with a controlled and quiet release ensuring that it won't distract others while in use.This medium grade tape is designed to meet U.S. Postal Service regulations. Excellent for your warehouse it's able to stand up against the normal stress or hazards from storing or shipping boxes.Overall Dimensions:Length: 109 yardsWidth: 2''Core Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Green (TZe741)
- DETECTAPRO Metal Detectable Highlighter, Yellow Color Family, 10 PK (HLPENYL)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- UNIVERSAL Box Sealing Tape, 2inx55yd, 1.85 mil, Clear (UNV61000)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- UNIVERSAL UNV93000 2'' x 55 Yards Clear Heavy-Duty Box Sealing Tape, 6PK (328UNV93000)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- Universal Packing Tapes