Shop All Shipping Labels
Universal
UNV598342 4'' x 6'' Thermal Transfer 1000 Count Shipping Label Roll, 4PK
Mfr # 328UNV598342
Zoro # G711589273
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 328UNV598342
- Zoro # G711589273
- Country of Origin United States
- Category Shipping Labels
Description
Use these Universal UNV598342 4'' x 6'' thermal transfer shipping labels to efficiently mail packages and label items with ease. Compatible with a variety of thermal printers the labels are easy to customize making sending letters forms and packages through the mail easier than ever. With a solid white design these labels are extremely versatile and can be used for both external mail and for labeling around the office such as file folders to intra-office mail boxes. They also work exceptionally well for printing barcodes and product descriptions. The generous 4'' x 6'' design allows plenty of room for displaying pertinent information.Thanks to the permanent adhesive these labels are a longer-lasting alternative to masking tape and marker which helps keep important documents and packages safe and traceable. With 1000 labels per roll and four rolls in this case you can be sure you have plenty of labels for your business.Overall Dimensions:Length: 6''Width: 4''Core: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- SEIKO INSTRUMENTS Smart Label Printer (SLP620)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- UNIVERSAL 8.5" x 11" Copier Labels, Pk100 (UNV90108)
- UNIVERSAL 2" x 4.25" Copier Labels, Pk1000 (UNV90107)
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- UNIVERSAL UNV90107 2'' x 4 1/4'' Bright White Copier Shipping Labels, 1000PK (328UNV90107)
- AVERY Address Labels, Sure Feed Techno, PK300 (6525)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 2" Circle, Fluorescent Green, 500/Roll (DL1266)
- TAPE LOGIC Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll (DL1298)
- Universal Package Labels & Shipping Equipment