Shop All Stretch Wrap
Universal
UNV08020 20'' x 1000' Pallet Wrap Film / Stretch Film, 4PK
Mfr # 328UNV08020
Zoro # G311519496
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 328UNV08020
- Zoro # G311519496
- Country of Origin United States
- Category Stretch Wrap
Description
Secure pallets for safe dry shipping with this Universal UNV08020 20'' x 1000' pallet wrap film / stretch film. This 80 gauge stretch film is large enough to ensure that you can wrap pallets of almost any size. It will stretch taut over your products to protect them from water dirt and damage and it's even durable enough to resist being punctured. The clear clarity of the film means the products beneath can be seen even when wrapped.This self-adhering stretch film is approved by the U.S. Postal Service. Pre-attached handles make it easy to apply to the pallets in your busy warehouses receiving docks and storage facilities. Use it to wrap products prior to shipping and ensure that they remain secure during transit.Overall Dimensions:Length: 1000'Width: 20''Gauge: 80 20 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, White, PK2 PK (2103010)
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV64718)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- UNIVERSAL Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear (UNVM205080)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- Universal Stretch & Shrink Wrap