Shop All Index & Note Cards
Universal
Unruled Index Cards, 3 x 5, White, 100PK
Mfr # UNV47200EE
Zoro # G305674835
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color White
- Card Size 3 x 5
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV47200EE
- Zoro # G305674835
- UPC # 87547472002
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Unruled |
Color | White |
Number of Cards | 100 |
Description
Keep your train of thought on track and your notes organized with convenient index cards. An essential for students, speakers, and chefs, index cards organize notes, recipes, and study lessons. Strong cards are made from two-point, acid-free stock. Handy size is easy to shuffle and store discreetly while presenting. Great for creating flashcards and games to promote learning and memory.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE Dry-Erase Board, Magnetic, 18"Wx24"Lx1/2"H, AM Frame (BVCMA02759214)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47236)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- Universal Index & Note Cards