Shop All Dry Erase Boards
Universal
Universal UNV43627 Dry Erase Board; Melamine; 96 X 48; Satin-Finished Aluminum Frame
Mfr # YYAZ-UNV43627
Zoro # G904011505
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # YYAZ-UNV43627
- Zoro # G904011505
- Country of Origin China
- Category Dry Erase Boards
Description
Economically priced board with frame features a high-quality melamine dry-erase surface. May be mounted horizontally or vertically. Built to last.
Specifications- Global Product Type - Boards-Wet/Dry Erase.
- Board Type - Dry Erase.
- Surface Material - Melamine.
- Surface Color - White.
- Satin-Finished Aluminum Frame
- Size - 96 x 48 in.
- Item Weight - 37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- PRESSMAN Cribbage Board Game with Cards (181006)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Calendar Board (695524)
- QUARTET Cork Roll, 48 x 24 (103)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- UNIVERSAL Lap/Learning Dry-Erase Board, Lined, 11 3/4" x 8 3/4", White, PK6 (UNV43911)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- Universal Dry Erase Boards