Shop All Clocks
Universal
Universal UNV10425 12 in. Silent Sweep Brushed Aluminum Wall Clock; Silver
Mfr # 10425
Zoro # G603879758
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Silent Sweep Brushed Aluminum Wall Clock
This contemporary 12 inch clock is 1.75 inches deep featuring a brushed steel finish. The large bold numerals on the white face provide extra clarity and readability. High quality quartz movement insures accurate timekeeping.
Specifications- Color: Silver
- Display Type: Analog
- Movement Type: Quartz
- Time Format: Standard (12-Hour)
- Shape: Round
- Dial Diameter: 10.5"
- Lens Material/Technology: Glass
- Minute Track/Display: Yes
- Second Hand/Display: Yes
- Case Material: Aluminum
- Overall Diameter: 12"
- Height: 12"
- Depth: 1.75"
- Width: 12"
- Power Source: 1 AA battery
- Compliance Standards: RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- LEGO TECHNIC DALMATIAN (42150)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 30041 Smartlite 2 in. LCD Clock (147933)
- Universal Clocks