Shop All Binders
Universal
Universal® Economy D-Ring Vinyl View Binder, 3" Capacity, Black
Mfr # UNV20747***
Zoro # G004923050
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Universal economy d-ring vinyl view binder, 3" capacity, black an exterior, matte-finish, transparent plastic overlay presents limitless customization options when you choose this binder. Say goodbye to page jamming and curling and hello to smooth page turning with this binder's d-ring mechanism. D-ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Identify the material you need fast when you spot this binder's handy spine label. Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly. This product was made from wood that came from a certified managed forest. Capacity range [max]: 3"; sheet capacity: 600; color(s): black. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- BROTHER LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK (LC4063PKS)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Cobalt Blue (27415)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, White (UNV20952***)
- UNIVERSAL Universal® D-Ring Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (20771)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 1-1/2" Capacity, Black (33401)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 4" Capacity, 8-1/2 x 11, Black (UNV30753***)
- UNIVERSAL Universal® D-Ring Binder, 1" Capacity, 8-1/2 x 11, Black (20761)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 2" Capacity, Black (UNV20981***)
- TEACHER CREATED RESOURCES Binder Rings, 1.5in, 6 Count, PK6 (TCR63925)
- Universal Binders