Shop All Bookends
This Product is Discontinued
Universal
Universal Economy Bookends, 5"H, Black, PK2 (Discontinued)
Mfr # UNV54051
Zoro # G7486151
This Product is Discontinued
Key Features
- Color Black
- Material Heavy gauge steel
- Height 5"
- Width 4.75"
- Depth 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5" |
Width | 4.75" |
Depth | 5.25" |
Details
Item | Universal Economy Bookends,5"H,Black,PK2 |
Color | Black |
Material | Heavy gauge steel |
Description
Universal Economy Bookends,5 In.H,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.