Universal

Universal 35300 Kraft Coin Envelope- #1- Light Brown- 500/Box


product price: $47.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal envelope for coins and other small valuables.
  • Deeply gummed flap for a secure seal.
  • Sturdy stock ensures extra protection.
  • Closure: Gummed Flap.
  • Color: Light Brown.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Security Tinted: No.
  • Total Recycled Content Percent: 0 %.
  • Trade Size: 1.
  • Window Position: None.
  • Custom Imprint Included: No.
  • Envelope Size: 2-1/4" x 3-1/2".
  • Expansion: No.
  • Exterior Material: Kraft.
  • Format/Border: Standard.
  • Opening: Open End.
  • Recycled: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.