Shop All File Folders
Universal
Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25
Mfr # UNV56638EE
Zoro # G5228323
product price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Inside Pockets One Back; One Front
- Front Cover Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56638EE
- Zoro # G5228323
- UPC # 87547566381
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Dark Blue |
Material | Paper |
Inside Pockets | One Back; One Front |
Front Cover Color | Dark Blue |
Texture/Finish | Leatherette |
Cover Material | Paper |
Business Card Holder | Inside Front Cover |
Description
Universal® Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- ZORO SELECT Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25 (UNV56616)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- COOLCRAFTS File Folders- 1/3 Cut- One-Ply Top Tab- 3rd Position- Legal- Manila, 100PK (CO885371)
- Universal File Folders