Shop All File Folders
Universal
Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25
Mfr # UNV56616
Zoro # G4137452
original price:
$12.99
12% off
new price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Inside Pockets One Back; One Front
- Business Card Holder Inside Front Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56616
- Zoro # G4137452
- UPC # 87547566169
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Black |
Material | Paper |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Front Cover |
Front Cover Color | Black |
Texture/Finish | Leatherette |
Cover Material | Paper |
Description
Universal® Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- ROYAL CONSUMER INFORMATION Royal Cash Register with Ink Printer 140DX (105140DX)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box (16113)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- Universal File Folders