Shop All File Folders
Universal
Two-Pocket File Folder, Assorted, PK25
Mfr # UNV56613
Zoro # G4259005
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Color Dark Blue, Light Blue, Red, White
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56613
- Zoro # G4259005
- UPC # 087547566138
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Height | 11 in |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Portfolio |
Number of Pockets | 2 |
Color | Dark Blue, Light Blue, Red, White |
Material | Paper |
Features | Built-In Die-Cuts, Textured |
Cover Material | Paper |
Business Card Holder | Inside Front Cover |
Texture/Finish | Leatherette |
Front Cover Color | Assorted |
Inside Pockets | One Back; One Front |
Assortment | Black; Dark Blue; Light Blue; Red; White |
Product Type | Portfolio |
Description
Portfolio,2 Pocket,Assorted, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/O Clip, PK50 (104-I01-C11-PA02)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- UNIVERSAL File Folder 8-1/2 x 11", 2 Divider, Red, PK10 (UNV10325)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10292)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- SMEAD Folder, Classf, Lgl, 2""Ex, 2Div Pk (SMD19076)
- Universal File Folders