Shop All File Folders
Universal
Two-Pocket File Folder 8-1/2 x 11", Green, PK25
Mfr # UNV57117
Zoro # G4259039
product price: $20.25
/pk 25, $0.81/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
- Sheet Capacity 135 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV57117
- Zoro # G4259039
- UPC # 087547571170
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Green |
Material | Paper |
Paper Capacity | 0.5" |
Sheet Capacity | 135 Sheets |
Capacity | 135 Sheets |
Business Card Holder | Inside Front Cover |
Cover Material | Paper |
Brad/Prong/Tang Fasteners | Yes |
Inside Pockets | One Back; One Front |
Front Cover Color | Green |
Description
Portfolio,2 Pocket,11x8.5,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Assorted, PK25 (UNV57113)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- Universal File Folders