Shop All Easels
Universal
Tripod Style Dry Erase Easel, 29x41
Mfr # UNV43031
Zoro # G4258740
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver/White
- Material Plastic/Laminate
- Includes (2) Adjustable Pen Cups; (1) Tripod Easel
- Width 29"
- Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 29" |
Height | 41" |
Details
Item | Tripod Style Dry Erase Easel,29x41 |
Color | Silver/White |
Material | Plastic/Laminate |
Includes | (2) Adjustable Pen Cups; (1) Tripod Easel |
Standards | ISO 9001-2008 |
Description
Tripod Style Dry Erase Easel,29x41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Black, 36" x 100ft (0066301)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- PACON CORPORATION Pacon 1602562 School Smart Chart Tablet; 24 x 16 in.; Unruled; 25 Sheets (1602562)
- Universal Easels