Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ66
Zoro # G508995775
product price: $63.99
/pk 1000, $0.06/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS2MZ66
- Zoro # G508995775
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 6" |
Height | 6" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Application | General Purpose |
Features | Zipper-Style Closure |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 128 Oz Jug, Liquid, Clear, Dark Blue, 4 PK (56724)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK137)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ69)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ44)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ34)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ46)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-40CTN)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- Universal Trash Bags