Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ46
Zoro # G708995773
product price: $34.99
/pk 1000, $0.03/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS2MZ46
- Zoro # G708995773
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 6" |
Width | 4" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Application | General Purpose |
Features | Zipper-Style Closure |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 25 pk (03222)
- GENUINE JOE Puncture-Resistant Liners, 45Gal, PK40 (GJO04046)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ69)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ44)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ34)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- Universal Trash Bags