Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ44
Zoro # G108995779
product price: $29.99
/pk 1000, $0.03/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS2MZ44
- Zoro # G108995779
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 4" |
Height | 4" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Application | General Purpose |
Features | Zipper-Style Closure |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Fab, PK6 (EA-F-006I036M-11)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White (9330)
- NAUTICAL EASE Nautical Ease NEP-1 Ultimate Marine Polish/Cleaner (NEP-1)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ34)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ69)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ46)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- PORTASAFE 45 gal Trash Bags, 40 in x 50 in, Extra Heavy-Duty, 19 micron, Clear, 150 PK (SL50HCC-CL4)
- BISSELL HOMECARE 28 x 45 in. Accufit Low Density Can Liners 23 gal Clear (HO530514)
- Universal Trash Bags