Shop All File Folders
Universal
Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK
Mfr # UNV18104
Zoro # G808997332
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 0.75"
- Color Manila
- Tab Type Top Tab
- Material 11-pt Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV18104
- Zoro # G808997332
- Country of Origin India
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 0.75" |
Size | Letter |
Height | 11.7" |
Details
Item | File Folders |
Color | Manila |
Tab Type | Top Tab |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Tab Color | Manila |
Tab Position | Assorted |
File Tab Material | 11-pt Manila |
Description
Classic folder constructed to perform in busy offices. Bottom is triple-scored for no-sag expansion. Undercut at tabs for increased indexing area offering plenty of space for more detailed or larger labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Flexi-View Binders, Black (AVE17686)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle (55VM57)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL 6-Sect Pressboard End Tab Class Folders, 2 Divs, Letter, Yellow, PK10 (UNV10319)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- Universal File Folders