Shop All File Folders
Universal
Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK
Mfr # 5508
Zoro # G206437348
product price: $14.35
/pk 100, $0.14/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Tab Color Gray
- File Tab Position Assorted
- File Folder Material 11-pt Paper Stock
- File Tab Material 11-pt Paper Stock
- File Tab Style Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 5508
- Zoro # G206437348
- Country of Origin Viet Nam
- Category File Folders
Dimensions
File Folder Width | 11.61" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Details
Item | File Folders |
File Tab Color | Gray |
File Tab Position | Assorted |
File Folder Material | 11-pt Paper Stock |
File Tab Material | 11-pt Paper Stock |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Folder Expansion | 0.75" |
File Folder Color | Gray |
Description
Classic folder constructed to perform in busy offices. Bottom is triple-scored for no-sag expansion. Undercut at tabs for increased indexing area offering plenty of space for more detailed or larger labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Charleston Mail Post - White (5857-W)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- UNIVERSAL Economical Insertable Index 5 Tab, PK24 (UNV20831)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- UNIVERSAL 6-Sect Pressboard End Tab Class Folders, 2 Divs, Letter, Yellow, PK10 (UNV10319)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- AVERY DENNISON Ultra Tab, Assorted, Pk40, Width: 1-1/2" (74761)
- Universal File Folders