Shop All Document Protection
Universal
Top-Load Vinyl Ticket Holder, Heavy Gauge, Clear, 25PK
Mfr # UNV21135
Zoro # G808996236
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Thickness/Grade Heavy
- Insert Size 9 x 12 in
- Sheet Protector Type Shop Ticket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21135
- Zoro # G808996236
- UPC # 87547979617
- Country of Origin China
- Category Document Protection
Dimensions
Insert Size | 9 x 12 in |
Details
Item | Sheet Protectors |
Color | Clear |
Material | Vinyl |
Thickness/Grade | Heavy |
Sheet Protector Type | Shop Ticket |
Load Orientation | Top |
Sheet Capacity | 29 |
Number of Holes Punched | 3 |
Description
Stay on top of production department or repair shop orders by placing documents like requests and schedules into these job ticket holders. These top-load opening holders have eyelets, making it easy to hang them in areas where everyone can see them. These Universal job ticket holders are acid-free and have been made with archival-quality materials, making them perfect for items that have to be kept inside the pockets for a long period of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 1/4", 100ft (83-8003-S)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1/2" Crown, PK25000 (4PMG8)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- HURON HASZ0115 Aluminum Quarter Coin Tray Orange 2PK (HASZ01152)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- UNIVERSAL Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21136)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21137)
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV21123 200 Box Standard Sheet Protector; Economy - Clear (21123)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- Universal Protective Packaging