Shop All Document Holders
Universal
Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200
Mfr # UNV21127
Zoro # G5227781
original price:
$11.86
7% off
new price: $10.99
/pk 200, $0.05/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Economy
- Load Orientation Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21127
- Zoro # G5227781
- UPC # 87547211274
- Country of Origin China
- Category Document Holders
Dimensions
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Economy |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Finish | Nonglare |
Description
Universal® Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, 200/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- UWE NTEP Bench Scale, 60 kg, .01 kg, 16x20" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-F60)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- UNIVERSAL Unviversal Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue (UNV80573***)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 100/Box (UNV21130***)
- UNIVERSAL Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Black, PK6 (UNV76895)
- UNIVERSAL UniversalOne„¢ Plastic Cubicle Triple File Pocket, Black (8163)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- Universal Document Holders