Shop All Document Protection
Universal
Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK
Mfr # UNV21134
Zoro # G008996234
product price: $23.99
/pk 200, $0.12/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Sheet Protector Type Ring Binder
- Thickness/Grade Heavy
- Number of Holes Punched 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21134
- Zoro # G008996234
- UPC # 87547979600
- Country of Origin China
- Category Document Protection
Dimensions
Insert Size | 8.5 x 11 in |
Details
Item | Sheet Protectors |
Color | Clear |
Material | Polypropylene |
Sheet Protector Type | Ring Binder |
Thickness/Grade | Heavy |
Number of Holes Punched | 3 |
Sheet Capacity | 249 |
Load Orientation | Top |
Description
Heavier gauge sheet protector withstands constant use and provides greater rigidity to inserts. Three-hole punched for 8.5 x 11 inserts. Reinforced edge and holes won't tear or rip even with heavy usage in binders. No photocopy transfer; archival quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21137)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- UNIVERSAL Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21136)
- UNIVERSAL Top-Load Vinyl Ticket Holder, Heavy Gauge, Clear, 25PK (UNV21135)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- Universal Protective Packaging