Shop All Electric Hand and Die Grinders
Universal Tool
Air Die Grinder, Angle, 20,000 rpm, 0.45 HP
Mfr # UT8724T-20
Zoro # G7243962
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Application Continuous Use Applications Found in Aerospace and Metal Fabrication
- Features Oil Free Motor Feature Machined Carbon Fiber Blades
- Tool Weight 1.2 lb
- Collet Size 1/4 in-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Tool
- MFR # UT8724T-20
- Zoro # G7243962
- UPC # 722470233084
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 6 1/2 in |
Collet Size | 1/4 in-20 |
For Wheel Dia. | 2 in |
Min. Hose Size | 3/8 in |
Details
Item | Air Die Grinder |
Application | Continuous Use Applications Found in Aerospace and Metal Fabrication |
Features | Oil Free Motor Feature Machined Carbon Fiber Blades |
Tool Weight | 1.2 lb |
Air Consumption | 18 cfm |
Max. Speed | 20,000 RPM |
Air Inlet | 1/4 in |
Grinder Orientation | Straight |
Exhaust Location | Rear |
Power Source | Air Powered |
Number of Speed Settings | 1 |
Air Pressure | 90 psi |
Horsepower | 0.5 hp |
Description
Air Die Grinder, Horsepower 0.5 hp, Collet Size 1/4 in-20, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- UNIVERSAL TOOL Steel Extended Die Grinder (UT8728SE)
- UNIVERSAL TOOL 2 Hp 6" Type 1 Wheel Horizontal Grinder (UT200H-60-6)
- UNIVERSAL TOOL Extended Die Grinder Cone Wheel Grinder (UT4425E-CWS)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- UNIVERSAL TOOL 6 In. Horizontal Grinder, UT378H-78-6 (UT378H-78-6)
- UNIVERSAL TOOL 1/4" Angle Die Grinder .4Hp 18,000 Rpm (UT8727-20)
- UNIVERSAL TOOL 7" 2.3 Hp Vertical Grinder (UT8767-23)
- Universal Tool Grinders & Accessories