Shop All Tacks & Push Pins
Universal
Thumb Tacks, Steel, Head 3/8" dia., PK100
Mfr # UNV51002
Zoro # G4788108
original price:
$0.55
5% off
new price: $0.52
/ea
Sold in multiples of 18 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.31"
- Color Silver
- Includes (100) Thumb Tacks
- Material Nickel-Plated Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV51002
- Zoro # G4788108
- UPC # 087547510025
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.31" |
Details
Item | Thumb Tacks |
Color | Silver |
Includes | (100) Thumb Tacks |
Material | Nickel-Plated Steel |
Head Type | Round |
Product Type | Thumb Tack |
Description
Thumb Tacks, Nickel-Plated Steel, Silver, Includes (100) Thumb Tacks, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- UNIVERSAL Colored Push Pins, Assorted, PK400 (31314)
- ACCO Clip, Magnetic, Medium (72132)
- HILLMAN Thumb Tack Red (122673)
- GEM OFFICE PRODUCTS "T" Pins, 2" Length, 9/16" Head Width, 100/BX, Silver 100PK (GEM85T)
- HILLMAN Push Pin Assorted (122643)
- U BRANDS Fashion Push Pins, Steel, Gold, 3/8", PK36 (3083U06-24)
- Universal Tacks & Push Pins