Shop All Calendars
Universal
Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021
Mfr # 71003
Zoro # G7329737
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Color White/Black/Red
- Sheet Size 12 x 27
- Format Vertical: One Quarter per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 12 x 27 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | White/Black/Red |
Format | Vertical: One Quarter per Page |
Weight | 0.826 lbs |
Academic Year | No |
Reversible | No |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 12 |
Seasonal Availability | Yes |
Hanger Style | Wire Loop |
Julian Dates | Yes |
Binding Type | Wire-O |
Edition Year | 2022 to 2024 |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Calendar Term | 14-Month (Dec to Jan) |
Description
Universal® Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- COLEMAN Propane Stove Singl Burn (2000020931)
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- BROWNLINE Deskpad, Monthly (REDC181700)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- BROWNLINE Deskpad, Monthly (REDC1731)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- Universal Calendars