Shop All Easels
Universal
Telescoping Easel, 3-Leg, 34-64", Black
Mfr # UNV43150
Zoro # G4260980
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Individual Chart Sheets or Full Chart Pads
- Adjustable Height Range 34 in to 64 in
- Color Black
- Material Aluminum
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 34 in to 64 in |
Height | 64" |
Details
Item | Telescoping Easel,3-Leg,34-64",Black |
For Use With | Individual Chart Sheets or Full Chart Pads |
Color | Black |
Material | Aluminum |
Standards | ISO 9001-2008 |
Description
Telescoping Easel,3-Leg,34-64 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- MOORECO Magnetic, Glass Board, 35.43"Hx47.24"W, Nvy (83844-NAVY)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43031)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- 3M Easel Pad White 25 In X 30 In (559 VAD 4PK)
- Universal Easels