Shop All Bulletin Boards
Universal
Tech Cork Board 36x48", Black
Mfr # SF132209368
Zoro # G5426727
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork; Rubber
- Board Color Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # SF132209368
- Zoro # G5426727
- UPC # 087547430231
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 0.5" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork; Rubber |
Board Color | Cork |
Frame Color | Black |
Mounting Type | 4-Corner Mounting System Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | 4 Corner Mounting System Hardware Included |
Item | Tech Cork Board,36x48,Black |
Includes | 4-Corner Mounting System Hardware |
Material | Aluminum |
Color | Cork |
Weight | 11.69 lbs |
Standards | ISO 9001-2008 |
Description
Tech Cork Board,36x48,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- UNITED SCIENTIFIC Individual Hooked Brass Mass, 100G (WHB100)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- Universal Bulletin Boards