Shop All Office Tape
Universal
Tape Dispenser, Black, Manual
Mfr # 15001
Zoro # G3479817
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 2.875"
- Tape Length 1,296"
- Tape Color Black
- Tape Core Diameter 1"
- Features Weighted, Nonskid base is great for one-handed Dispensing; Tape Dispenser Type: Desktop; For Tape Length: 1,296"; Core Size: 1"; Meets CE and ETL Approval Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 15001
- Zoro # G3479817
- UPC # 087547150016
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 2.875" |
Tape Length | 1,296" |
Tape Core Diameter | 1" |
Max. Tape Width | 3/4 in |
Core Dia. | 1 in |
Core Diameter | 1" |
Details
Item | Tape Dispenser |
Tape Color | Black |
Features | Weighted, Nonskid base is great for one-handed Dispensing; Tape Dispenser Type: Desktop; For Tape Length: 1,296"; Core Size: 1"; Meets CE and ETL Approval Standards |
Color | Black |
Power Requirements | Manual |
For Use With | Self-Adhesive Tapes |
Product Type | Tape Dispenser |
Tape Dispenser Type | Desktop |
Description
Tape Dispenser, For Use With Self-Adhesive Tapes, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- ENCORE PACKAGING Pre Cuts 12 x 17' Green Polypropylene Strapping, 500PK (P12PC2-GN)
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- AVERY Internet Shipping Labels, TrueBloc, PK20 (18126)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear (UNV83436***)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack (UNV83436VP***)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- Universal