Shop All Stretch Wrap
Universal
Stretch Film Cushion Handle 20" x 1000 ft., Pk4
Mfr # 62122
Zoro # G4258801
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 1,000 ft
- Color Clear
- Thickness 20 Micron/80-Gauge
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 62122
- Zoro # G4258801
- UPC # 087547621226
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1,000 ft |
Details
Item | Stretch Film,Cushn Handl,20"x1000ft,PK4 |
Color | Clear |
Thickness | 20 Micron/80-Gauge |
Gauge - Stretch Wrap | 42 |
Standards | Approved by the U.S. Postal Service |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 4X1.5 IN ROLL OF 500 (1371579)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear (UNVM205080)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style (56HR77)
- Universal Stretch Wrap