Shop All Stretch Wrap
Universal
Stretch Film Attached Handle 20" x 1000 ft., Pk4
Mfr # UNV08020
Zoro # G4258810
product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 1,000 ft
- Color Clear
- Thickness 20 Micron/80-Gauge
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV08020
- Zoro # G4258810
- UPC # 087547080207
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1,000 ft |
Details
Item | Stretch Film,Attach Hndl,20"x1000ft,PK4 |
Color | Clear |
Thickness | 20 Micron/80-Gauge |
Gauge - Stretch Wrap | 42 |
Standards | Approved by the U.S. Postal Service |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 (UNV40302)
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- LEE PRODUCTS Removable Highlighter Tape, Pink, PK6 (13978)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV64718)
- UNIVERSAL Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear (UNVM205080)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- Universal Stretch Wrap