Shop All Clipboards
Universal
Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black
Mfr # UNV40319
Zoro # G4142115
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 0.5"
- Color Black
- Size 9.75 x 14 x 1.5
- Sheet Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40319
- Zoro # G4142115
- UPC # 87547403198
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Size | 9.75 x 14 x 1.5 |
Sheet Size - Clipboards | 9.75 x 14 |
Storage Compartment Size (w x d x h) | 9.75 x 2 x 1.5; 9.75 x 12 x 1.5 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Black |
Sheet Capacity | 0.5" |
Material | Plastic |
Storage Compartment Details | (1) Interior Office Supplies; (1) Interior Sheet/Pad |
Number of Compartments | 2 |
Description
Universal® Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03580 Toner, 5900 Page-Yield, Black (106R03580)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- SEALER SALES 18" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS455)
- UNIVERSAL 8-1/2"x14" Clipboard, Brown, Pk3 (05563)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- UNIVERSAL Buterfly Clip Clipboard, Clear (UNV40308)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear (UNV40310)
- OIC OIC OIC83324 Carry-all Clipboard Storage Box; Grey (OIC83324)
- Universal Clipboards